This item is Discontinued.

Online Metal Supply 1.437 (1-7/16 inch) x 11 inches, 4340 Alloy Steel Round Rod, Annealed, CF 4340CFRRD1.437L11.1

This item is Discontinued.

Online Metal Supply

1.437 (1-7/16 inch) x 11 inches, 4340 Alloy Steel Round Rod, Annealed, CF (Discontinued)

Mfr # 4340CFRRD1.437L11.1
Zoro # G923096569
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4340CFRRD1.437L11.1
Zoro #
G923096569
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
11 in
Diameter Tolerance
+/-0.004 in
Diameter
1-7/16 in

Details

Material
Alloy Steel
Finish
Cold Finished
Standards
ASTM A108, UNS G43400
Temper
Annealed
Shape
Round Rod
Alloy Type
4340

Description

Alloy Steel 4340 is a nickel-chromium-molybdenum alloy steel that demonstrates good toughness and good fatigue resistance. When heat treated, 4340 Alloy steel maintains good wear resistance along with good atmospheric corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.