This item is Discontinued.

Online Metal Supply 1.437 (1-7/16 inch) x 18 inches, 416 Stainless Steel Hexagon Bar 416CFHXD1.437L18.1

This item is Discontinued.

Online Metal Supply

1.437 (1-7/16 inch) x 18 inches, 416 Stainless Steel Hexagon Bar (Discontinued)

Mfr # 416CFHXD1.437L18.1
Zoro # G923027259
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416CFHXD1.437L18.1
Zoro #
G923027259
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Length Tolerance
-0/+0.999 in
Diameter
1.437 (1-7/16 in)
Diameter Tolerance
+0/-0.006 in

Details

Material
Stainless Steel
Alloy Type
416
Temper
Annealed
Finish
Cold Finished
Standards
AMS 5610, ASTM A582
Shape
Hexagon Bar

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 416 stainless steel alloy is a martensitic, free-machining stainless steel alloy that contains sulfur. The addition of sulfur enhances the machinability of this alloy, making it easier to machine and cut.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.