This item is Discontinued.

Online Metal Supply 1.437 (1-7/16 inch) x 30 inches, 304 Stainless Steel Hexagon Bar 304CFHXD1.437L30.1

This item is Discontinued.

Online Metal Supply

1.437 (1-7/16 inch) x 30 inches, 304 Stainless Steel Hexagon Bar (Discontinued)

Mfr # 304CFHXD1.437L30.1
Zoro # G522999469
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304CFHXD1.437L30.1
Zoro #
G522999469
UPC #
-
Country of Origin
Multiple

Dimensions

Length
30 in
Diameter Tolerance
+0/-0.006 in
Diameter
1.437 (1-7/16 in)
Length Tolerance
-0/+0.999 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5639, ASTM A276
Shape
Hexagon Bar

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 304 stainless steel is an austenitic steel and is one of the most widely used stainless steel alloys due to its excellent corrosion resistance, good strength, and ease of fabrication.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.