This item is Discontinued.

Online Metal Supply 1.437 (1-7/16 inch) x 48 inches, 303 Stainless Steel Round Rod, Bearing Shaft Quality 303TGP1.437L48.1

This item is Discontinued.

Online Metal Supply

1.437 (1-7/16 inch) x 48 inches, 303 Stainless Steel Round Rod, Bearing Shaft Quality (Discontinued)

Mfr # 303TGP1.437L48.1
Zoro # G423112653
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303TGP1.437L48.1
Zoro #
G423112653
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-7/16 in
Length
48 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
-0.0005 to 0.00155 in

Details

Alloy Type
303
Finish
BSQ
Standards
ASTM A582, AISI 303
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod

Description

303 Stainless Steel Round Bar is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic). Bearing Shaft Quality shafts have a smooth and undersized finish for application of bearings. 303 Bearing shaft quality will have 32RMS surface finish to allow a more smooth finish and round bar which can help the life of the shaft. 303 Bearing Shafts are ground to a minus 0.0005 inch to minus 0.0015 inch tolerance under the dimension to give a slip fit for bearing applications.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.