This item is Discontinued.

Online Metal Supply 1.563 (1-9/16 inch) x 10 inches, C464-H02 Naval Brass Round Rod 464H2RRD1.563L10.1.V2

This item is Discontinued.

Online Metal Supply

1.563 (1-9/16 inch) x 10 inches, C464-H02 Naval Brass Round Rod (Discontinued)

Mfr # 464H2RRD1.563L10.1.V2
Zoro # G223104056
Country of Origin Multiple
Category Brass Rods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464H2RRD1.563L10.1.V2
Zoro #
G223104056
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-9/16 in
Length
10 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
-0/+0.999 in

Details

Material
Brass
Alloy Type
C464
Finish
Unpolished (Mill)
Temper
H02
Standards
ASTM B21
Shape
Round Rod

Description

C464 Naval Brass is composed of 60% copper 40% zinc with 1% tin alloy. The addition of tin is made for extra corrosion resistance in seawater and other mildly aggressive environments.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.