
1.625 (1-5/8 inch) x 9 inches, UHMW Plastic Round Rod, White
Mfr # UHMWNRRD1.625L9.1
Zoro # G522986742
product price:Â $26.09
/eaKey Features
Material
Plastic
Color
White
Length
9 in
Diameter
1-5/8 in
Shape
Round Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UHMWNRRD1.625L9.1
Zoro #
G522986742
UPC #
-
Country of Origin
Multiple
Dimensions
Length
9 in
Diameter
1-5/8 in
Diameter Tolerance
Oversized
Details
Material
Plastic
Color
White
Shape
Round Rod
Grade
UHMW
Standards
FDA, UL 94 HB
Finish
Smooth
Description
Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.UHMW can sag under its own weight if unsupported, requiring backing for structural rigidity in many applications. Its high molecular weight provides exceptional durability and low friction, but its inherent softness means it deforms (creeps) under sustained stressDiameters are produced oversized to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.