This item is Discontinued.

Online Metal Supply 1.875 (1-7/8 inch) x 24 inches, 316 Stainless Steel Round Rod, CF 316ARRD1.875L24.1

This item is Discontinued.

Online Metal Supply

1.875 (1-7/8 inch) x 24 inches, 316 Stainless Steel Round Rod, CF (Discontinued)

Mfr # 316ARRD1.875L24.1
Zoro # G423113735
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316ARRD1.875L24.1
Zoro #
G423113735
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-7/8 in
Length
24 in
Diameter Tolerance
+/-0.003 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
316
Finish
Cold Finished
Standards
ASTM A276, UNS S31600
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod

Description

316 Stainless Steel Round Bar offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.