
1.875 (1-7/8 inch) x 6 inches, C360 Brass Hexagon Bar
Mfr # 360HXD1.875L6.1
Zoro # G423086640
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Shape
Hexagon Bar
Diameter Tolerance
+0/-0.005 in
Standards
ASTM B16
Alloy Type
C360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360HXD1.875L6.1
Zoro #
G423086640
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter Tolerance
+0/-0.005 in
Length
6 in
Length Tolerance
-0/+0.999 in
Diameter
1.875 (1-7/8 in)
Details
Material
Brass
Item
Brass
Shape
Hexagon Bar
Standards
ASTM B16
Alloy Type
C360
Finish
Mill (Unpolished)
Temper
H02
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.