
1.875 (1-7/8 inch) x 8 inches, 954 Aluminum Bronze Round Rod
Mfr # C954RRD1.875L8.1.V2
Zoro # G723090323
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Alloy Type
954
Length
8 in
Shape
Round Rod
Diameter Tolerance
+0.053 to +0.073 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C954RRD1.875L8.1.V2
Zoro #
G723090323
UPC #
-
Country of Origin
Multiple
Dimensions
Length
8 in
Diameter Tolerance
+0.053 to +0.073 in
Diameter
1-7/8 in
Length Tolerance
-0/+0.999 in
Details
Material
Bronze
Alloy Type
954
Shape
Round Rod
Standards
ASTM B505
Finish
Cast (Oversized)
Description
C954 Aluminum Bronze, is one of the most popular, all purpose aluminum bronze alloys. It provides high yield and tensile strength, good ductility, weldability and exceptional resistance to wear, fatigue and deformation under shock or overload. Diameters are produced oversized to allow finishing to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.