This item is Discontinued.

Online Metal Supply 2-1/4 in x 2-1/4 in x 3 in, 303 Stainless Steel Square Bar, Cold Finished 303SB2.25W2.25L3.1

This item is Discontinued.

Online Metal Supply

2-1/4 in x 2-1/4 in x 3 in, 303 Stainless Steel Square Bar, Cold Finished (Discontinued)

Mfr # 303SB2.25W2.25L3.1
Zoro # G923051711
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303SB2.25W2.25L3.1
Zoro #
G923051711
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.25 in
Size Tolerance
+0/-0.008 in
Length
3 in
Length Tolerance
-0/+0.999 in
Width
2.25 in

Details

Material
Stainless Steel
Alloy Type
303
Standards
AMS 5640, ASTM A582
Shape
Square Bar
Temper
Annealed
Finish
Cold Finished

Description

303 Stainless Steel Square Bar is Chromium-Nickel stainless steel with added sulfur or selenium and phosphorus to improve machinability and non-seizing properties. 303 is a "free-machining" alloy of stainless steel.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.