This item is Discontinued.

Online Metal Supply 2-3/4 in x 2-3/4 in x 3 in, 316 Stainless Steel Square Bar 316SB2.75W2.75L3.1

This item is Discontinued.

Online Metal Supply

2-3/4 in x 2-3/4 in x 3 in, 316 Stainless Steel Square Bar (Discontinued)

Mfr # 316SB2.75W2.75L3.1
Zoro # G923029864
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SB2.75W2.75L3.1
Zoro #
G923029864
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.75 in
Size Tolerance
+0/-0.008 in
Width
2.75 in
Length Tolerance
-0/+0.999 in
Length
3 in

Details

Material
Stainless Steel
Alloy Type
316
Temper
Annealed
Standards
UNS S31600, ASTM A276, A479
Shape
Square Bar
Finish
Mill (Unpolished)

Description

316 Stainless Steel Square Bar offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austentic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.