Shop ONLINE METAL SUPPLY
See all product information
Create Account
2.000 in ID, 2.500 in OD, 2 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660
Mfr # 932HBOD2.5W0.25L2.1
Zoro # G123089873
product price:Â
$
70.69
/ea
Key Features
Inside Dia. Tolerance
Undersized
Length Tolerance
Listed length up to plus 1 in
Standards
SAE 660, ASTM B505
Finish
Cast
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 932HBOD2.5W0.25L2.1
- Zoro #
- G123089873
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- Undersized
- Length Tolerance
- Listed length up to plus 1 in
- Inside Dia.
- 2 in
- Outside Dia.
- 2.5 in
- Length
- 2 in
- Outside Dia. Tolerance
- Oversized
- Wall Thickness
- 0.25 in
Details
- Standards
- SAE 660, ASTM B505
- Finish
- Cast
- Material
- Bronze
- Alloy Type
- C932
- Item
- Bronze
- Shape
- Hollow Bar
Description
C93200 (SAE 660) Leaded Tin Bronze / Bearing Bronze Hollowbar has excellent machining properties, good hardness, strength and wear resistance with excellent anti-friction qualities.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.