
2.000 in ID, 3.750 in OD, 1.5 inches long, C954 Aluminum Bronze Hollow Bar, Cast Oversized
Mfr # 954HBOD3.75W0.875L1.5.1
Zoro # G123089323
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Finish
Cast
Inside Dia.
2 in
Outside Dia. Tolerance
Oversized
Wall Thickness
0.875 in
Inside Dia. Tolerance
Undersized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
954HBOD3.75W0.875L1.5.1
Zoro #
G123089323
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2 in
Outside Dia. Tolerance
Oversized
Wall Thickness
0.875 in
Inside Dia. Tolerance
Undersized
Length Tolerance
Listed length up to plus 1 in
Length
1.5 in
Outside Dia.
3.75 in
Details
Finish
Cast
Item
Bronze
Shape
Hollow Bar
Alloy Type
C954
Standards
ASTM B505
Material
Bronze
Description
C954 Aluminum Bronze, engineered for exceptional strength and corrosion resistance. Made from high-quality C954 aluminum bronze alloy, this material offers superior mechanical properties, excellent wear resistance, and good machinability. Ideal for applications requiring high strength, such as bearings, gears, and marine components.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.