This item is Discontinued.

Online Metal Supply 2.250 (2-1/4 inch) x 4 inches, 4140 Alloy Steel Hexagon Bar, CF 4140CFHXD2.25L4.1

This item is Discontinued.

Online Metal Supply

2.250 (2-1/4 inch) x 4 inches, 4140 Alloy Steel Hexagon Bar, CF (Discontinued)

Mfr # 4140CFHXD2.25L4.1
Zoro # G723062511
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140CFHXD2.25L4.1
Zoro #
G723062511
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 in
Diameter Tolerance
+0/-0.004 in
Length Tolerance
-0/+0.249 in
Diameter
2.250 (2-1/4 in)

Details

Material
Alloy Steel
Alloy Type
4140
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A108
Shape
Hexagon Bar
Item
Alloy Steel

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 4140 is a chromium-molybdenum alloy steel known for its excellent machinability, good strength, and wear resistance. It has higher hardenability and is oil-hardening, making it suitable for applications requiring high strength and durability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.