This item is Discontinued.

Online Metal Supply 2.500 (2-1/2 inch) x 4 inches, 15-5 Stainless Steel Hexagon Bar 155ACFHXD2.5L4.1

This item is Discontinued.

Online Metal Supply

2.500 (2-1/2 inch) x 4 inches, 15-5 Stainless Steel Hexagon Bar (Discontinued)

Mfr # 155ACFHXD2.5L4.1
Zoro # G922997805
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155ACFHXD2.5L4.1
Zoro #
G922997805
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 in
Diameter Tolerance
+0/-0.008 in
Diameter
2.500 (2-1/2 in)
Length Tolerance
-0/+0.249 in

Details

Material
Stainless Steel
Alloy Type
15-5
Shape
Hexagon Bar
Temper
Cond A
Standards
ASTM A484, A564
Finish
Cold Finished

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 15-5 PH (Precipitation Hardening) is a vacuum arc remelt grade which offers high strength and hardness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.