This item is Discontinued.

Online Metal Supply 2.875 (2-7/8 inch) x 30 inches, 8620 Alloy Steel Round Rod, Annealed, HR 8620AHRRRD2.875L30.1

This item is Discontinued.

Online Metal Supply

2.875 (2-7/8 inch) x 30 inches, 8620 Alloy Steel Round Rod, Annealed, HR (Discontinued)

Mfr # 8620AHRRRD2.875L30.1
Zoro # G423117986
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8620AHRRRD2.875L30.1
Zoro #
G423117986
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
30 in
Diameter
2-7/8 in
Diameter Tolerance
+/-3/64 in

Details

Material
Alloy Steel
Temper
Annealed
Shape
Round Rod
Alloy Type
8620
Standards
AISI 8620
Finish
Hot Rolled

Description

8620 Alloy Steel provides a combination of toughness, hardness, strength and impact performance not found in lower grade carbon steels.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.