This item is Discontinued.

Online Metal Supply 2.875 (2-7/8 inch) x 48 inches, 347 Stainless Steel Round Rod, Rough Turned 347RTRRD2.875L48.1

This item is Discontinued.

Online Metal Supply

2.875 (2-7/8 inch) x 48 inches, 347 Stainless Steel Round Rod, Rough Turned (Discontinued)

Mfr # 347RTRRD2.875L48.1
Zoro # G423112516
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347RTRRD2.875L48.1
Zoro #
G423112516
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2-7/8 in
Length
48 in
Diameter Tolerance
-0/+3/64 in
Length Tolerance
-0/+0.249 in

Details

Alloy Type
347
Finish
Rough Turned
Standards
UNS S34700
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod

Description

347 stainless steel grade is a stabilized nickel and chromium alloy, with columbium and tantalum added make it deal for long-term work life in high temperatures (800-1500F).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.