
2.875 (2-7/8 inch) x 6 inches, Acetal Plastic Round Rod, White
Mfr # ACTWRRD2.875L6.1
Zoro # G922987233
product price:Â $71.09
/eaKey Features
Material
Plastic
Grade
Acetal
Length
6 in
Shape
Round Rod
Standards
ASTM D6778
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACTWRRD2.875L6.1
Zoro #
G922987233
UPC #
-
Country of Origin
Multiple
Dimensions
Length
6 in
Diameter
2-7/8 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Grade
Acetal
Shape
Round Rod
Standards
ASTM D6778
Finish
Smooth
Color
White
Description
Acetal, also known as polyoxymethylene (POM) or the tradename Delrin, is a type of thermoplastic material that is commonly used in various industries for its excellent mechanical properties, such as high stiffness, low friction, and good dimensional stability.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Hexachlorobenzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.