Shop ONLINE METAL SUPPLY
See all product information
Create Account
2.875 (2-7/8 inch) x 7 inches, 4140 Alloy Steel Hexagon Bar, CF
Mfr # 4140CFHXD2.875L7.1
Zoro # G023061344
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4140
Length
7 in
Finish
Cold Finished
Temper
Annealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4140CFHXD2.875L7.1
- Zoro #
- G023061344
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 7 in
- Diameter Tolerance
- +0/-0.006 in
- Diameter
- 2.875 (2-7/8 in)
- Length Tolerance
- -0/+0.249 in
Details
- Material
- Alloy Steel
- Alloy Type
- 4140
- Finish
- Cold Finished
- Temper
- Annealed
- Standards
- ASTM A108
- Shape
- Hexagon Bar
- Item
- Alloy Steel
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 4140 is a chromium-molybdenum alloy steel known for its excellent machinability, good strength, and wear resistance. It has higher hardenability and is oil-hardening, making it suitable for applications requiring high strength and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.