This item is Discontinued.

Online Metal Supply 2.875 (2-7/8 inch) x 9 inches, 1144 SP Steel Round Rod, CF 1144SPCFRRD2.875L9.1

This item is Discontinued.

Online Metal Supply

2.875 (2-7/8 inch) x 9 inches, 1144 SP Steel Round Rod, CF (Discontinued)

Mfr # 1144SPCFRRD2.875L9.1
Zoro # G423122409
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1144SPCFRRD2.875L9.1
Zoro #
G423122409
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2-7/8 in
Length
9 in
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+/-0.006 in

Details

Alloy Type
1144
Finish
Cold Finished
Standards
ASTM A311 Class B
Temper
SR
Material
Steel
Shape
Round Rod

Description

1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.