This item is Discontinued.

Online Metal Supply 3/16 in x 3/4 in x 5 in, 304 Stainless Steel Flat Bar, HRAP 304TRUEFBT0.188W0.75L5.1

This item is Discontinued.

Online Metal Supply

3/16 in x 3/4 in x 5 in, 304 Stainless Steel Flat Bar, HRAP (Discontinued)

Mfr # 304TRUEFBT0.188W0.75L5.1
Zoro # G922991933
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304TRUEFBT0.188W0.75L5.1
Zoro #
G922991933
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.75 in
Width Tolerance
Industry Standards
Thickness
0.188 in
Length
5 in

Details

Material
Stainless Steel
Alloy Type
304
Shape
Flat Bar
Temper
Annealed
Thickness Tolerance
Industry Standards
Finish
HRAP
Standards
ASTM A479, QQS-763

Description

Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.