This item is Discontinued.

Online Metal Supply 3.250 in (3-1/4 in) OD, 1.000 in Wall, 2 inches, 316 Stainless Steel Round Tube, Seamless 316SMLSMF3.25W121

This item is Discontinued.

Online Metal Supply

3.250 in (3-1/4 in) OD, 1.000 in Wall, 2 inches, 316 Stainless Steel Round Tube, Seamless (Discontinued)

Mfr # 316SMLSMF3.25W121
Zoro # G723019263
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SMLSMF3.25W121
Zoro #
G723019263
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2 in
Wall Thickness
1 in
Outside Diameter
3.25 in
Outside Dia. Tolerance
+/-0.010 in
Inside Diameter
1.25 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
316
Standards
ASTM A511
Finish
Mill (Unpolished)
Item
Stainless Steel
Temper
Annealed
Shape
Hollow Bar
Wall Thickness Tolerance
+/-0.120 in

Description

Heavy Wall Stainless Steel Round Tubing is also known as "Hollow Bar" and is commonly used instead of solid bar when machining to decrease the waste of material and machining times. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.