
3/8 in x 5/8 in x 5 in, C360 Brass Flat Bar
Mfr # C360FBT0.375W0.625L5.1
Zoro # G823085816
product price:Â $20.49
/eaKey Features
Shape
Flat Bar
Standards
ASTM B16
Width Tolerance
0.0039 in
Alloy Type
C360
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C360FBT0.375W0.625L5.1
Zoro #
G823085816
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
0.0039 in
Length
5 in
Thickness
0.375 in
Width
0.625 in
Length Tolerance
- 0.063/+0.999 in
Details
Shape
Flat Bar
Standards
ASTM B16
Alloy Type
C360
Item
Brass
Material
Brass
Temper
H02
Thickness Tolerance
0.0035 in
Finish
Mill (Unpolished)
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. C360 brass is primarily composed of copper (about 61.5% to 63.5%) and zinc (around 35.5% to 36.5%) with small amounts of lead (up to 3%) and other elements. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes.Bars are mill finished (dull yellow), but can be polished by standard methods to obtain your required finish.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.