
5/16 in x 5/16 in x 5 in, C360 Brass Square Bar
Mfr # 360SB0.313W0.313L5.1
Zoro # G323090259
product price:Â $16.69
/eaKey Features
Length Tolerance
Listed length at minimum, plus up to 1 in
Shape
Square Bar
Material
Brass
Alloy Type
C360
Thickness
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360SB0.313W0.313L5.1
Zoro #
G323090259
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
0.313 in
Width
0.313 in
Width Tolerance
Industry Standards
Length
5 in
Details
Shape
Square Bar
Material
Brass
Alloy Type
C360
Item
Brass
Temper
H02
Standards
ASTM B16
Thickness Tolerance
Industry Standards
Finish
Mill (Unpolished)
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.