
5.250 (5-1/4 inch) x 36 inches, UHMW Plastic Round Rod, White
Mfr # UHMWNRRD5.25L36.1
Zoro # G522987459
product price:Â $646.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Length
36 in
Diameter
5-1/4 in
Shape
Round Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UHMWNRRD5.25L36.1
Zoro #
G522987459
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Diameter
5-1/4 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
White
Shape
Round Rod
Finish
Smooth
Standards
FDA, UL 94 HB
Grade
UHMW
Description
Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.