
7/8 in-9 TPI x 6 inches, 316 Stainless Steel Fully Threaded Rod, Course, RH
Mfr # 316THRRRD0.875L6.1
Zoro # G723013070
product price:Â $41.55
/eaKey Features
Alloy Type
316
Diameter
3/8 in
Length
6 in
Finish
Mill (Unpolished)
Standards
ASTM A193 GRADE B8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
316THRRRD0.875L6.1
Zoro #
G723013070
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3/8 in
Length
6 in
Length Tolerance
-0/+0.999 in
Details
Alloy Type
316
Finish
Mill (Unpolished)
Standards
ASTM A193 GRADE B8M
Item
Stainless Steel
Shape
Threaded Rod
Description
Produced from high-quality 316 stainless steel, it is designed for harsh environments including saltwater exposure, chemicals, and high humidity.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.