Onlinemetals
Carbon Steel Tube-Square 96 L, 3.5 W
Mfr # 10370
Zoro # G007085847
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 96
- Width 3.5
- Standards ASTM A500 (call for availability), ASTM A513
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W 10346
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W 10352
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 7075 144 L 4802
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W 13501
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W 10322
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 3 W 10360
- ONLINEMETALS Natural Plastic Round Rod 72 L 6525
- ONLINEMETALS Stainless Steel Bar-Round 144 L 4506
- ONLINEMETALS Aluminum Bar-Round 48 L 10444
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. 2XMR5
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W 13495
- Onlinemetals Plastic Rods