Zoro Homepage

Analog Data Logger 4-Channel

  • Mfr # MX1105

  • Zoro # G804104796


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Not Available
Features
16-bit Resolution, Bluetooth Communication, Stores 1.9 Million Measurements
Accuracy
SD-MA-420 or Cable-4 to 20mA: +/-0.001mA +/-0.2% of Reading, SD-VOLT-05 or Cable-Adap5: +/-0.2 mV +/-0.3% of Reading, SD-VOLT-10 or Cable-Adap10: +/-0.4 mV +/-0.3% of Reading, SD-VOLT-2.5 or Cable-2.5-Stereo: +/-0.1 mV +/-0.1% of Reading, SD-VOLT-24 or Cable-Adap24: +/-1.0 mV +/-0.3% of Reading, Time Accuracy: +/-1 Minute Per Month at 25 Degrees C (77 Degrees F)
Temp. Range (F)
-4 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1105
Zoro #
G804104796
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2.13 in
Overall Height
11 5/16 in
Width (In.)
4.44 in
Depth (In.)
1.15 in
Dia.
Not Available
Connection Size
USB
Manufacturers Warranty Length
Not Available
Overall Width
5 7/16 in
Overall Depth
1 3/16 in
Battery Size
AAA

Details

Item
Analog Data Logger
Interface
Wireless
Includes
Not Available
Features
16-bit Resolution, Bluetooth Communication, Stores 1.9 Million Measurements
Accuracy
SD-MA-420 or Cable-4 to 20mA: +/-0.001mA +/-0.2% of Reading, SD-VOLT-05 or Cable-Adap5: +/-0.2 mV +/-0.3% of Reading, SD-VOLT-10 or Cable-Adap10: +/-0.4 mV +/-0.3% of Reading, SD-VOLT-2.5 or Cable-2.5-Stereo: +/-0.1 mV +/-0.1% of Reading, SD-VOLT-24 or Cable-Adap24: +/-1.0 mV +/-0.3% of Reading, Time Accuracy: +/-1 Minute Per Month at 25 Degrees C (77 Degrees F)
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
4 MB
Software Required
HOBOlink(R) Software
Alarm
Alarm Notifications
Time Intervals
1 sec to 18 hr
Digital Readout
LCD
Resists
Not Available
Voltage Range
Not Available
Remote Probe
Not Available
Pressure Range
Not Available
Relative Humidity Range
Not Available
Calibration Certificate
Not Available
Compatible With
Mobile Device, Windows Computer
AC Adapter
Not Available
Frequency of Transmissions
Not Available
Type
AC Current, AC Voltage, Air Velocity, Compressed Air Flow, DC Current, DC Voltage, Differential Pressure, Gauge Pressure, Temperature
Dew Point Range
Not Available
Wireless Range
30.5 m
Frequency Range (Hz)
Not Available
Waterproof
Not Available
Temp. Range (C)
-20 Degrees to 70 Degrees C
Battery Life
1 yr
Special Features
Audible and Visual LCD-Screen Alarms, Existing Sensors for a Wide Range of Indoor Monitoring
Maximum Sampling Rate
18 hr
Digital Display Screen Type
LCD
Minimum Operating Temperature Degrees F
-4 Degrees F
Calibration Certificate Type
Not Certified
Compatible Operating Systems
Windows
Minimum Sampling Rate
1 sec
Alert Type
Digital Display, Sound
Software Options
Software Available Separately
Batteries Included
Yes
Resistance Properties
Water Resistant
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Alkaline
Minimum Relative Humidity Measured
0 %
Power Source
Battery
Number of Batteries Required
2
Battery Run Time
1 yr
Battery Voltage
1.5V
Parameters Measured
AC Current, AC Voltage, Air Velocity, Air Flow, DC Current, DC Voltage, Pressure
Maximum Operating Temperature Degrees F
158 Degrees F
Maximum Temperature Measured Degrees F
158 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C

Description

Analog Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.