Zoro Homepage

Ashcroft Gauge Pressure Sensor

  • Mfr # T-ASH-G2-100

  • Zoro # G804104734


product price: $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
0 to 10 VDC Voltage Input Sensor, 0 to 2.5 VDC Voltage Input Sensor, 0 to 24 VDC Voltage Input Sensor, 0 to 5 VDC Voltage Input Sensor, FlexSmart 2-Channel Analog Module Sensor, HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, HOBO U30 USB Weather Station Starter Kit, RX3000 Remote Monitoring Station
Humidity Range (% RH)
0 to 100%
Temp. Range
-40 Degrees to 257 Degrees F
Product Type
Gauge Pressure Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-ASH-G2-100
Zoro #
G804104734
UPC #
-
Country of Origin
United States

Details

For Use With
0 to 10 VDC Voltage Input Sensor, 0 to 2.5 VDC Voltage Input Sensor, 0 to 24 VDC Voltage Input Sensor, 0 to 5 VDC Voltage Input Sensor, FlexSmart 2-Channel Analog Module Sensor, HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, HOBO U30 USB Weather Station Starter Kit, RX3000 Remote Monitoring Station
Item
Ashcroft Gauge Pressure Sensor
Humidity Range (% RH)
0 to 100%
Temp. Range
-40 Degrees to 257 Degrees F
Product Type
Gauge Pressure Sensor

Description

Ashcroft Gauge Pressure Sensor, Product Type Gauge Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.