
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-RGA-M002
Zoro #
G602702163
UPC #
-
Country of Origin
United States
Dimensions
Width
8
Length
11
Outside Diameter
3
Overall Height (In.)
8
Description
This Rain Gauge Smart Sensor measures rainfall with intensity up to five inches per hour with a resolution of 0.01 inch, and 1% accuracy for rainfall rates up to 1"/hour. The tipping bucket mechanism is mounted on a stainless steel shaft with brass bearings. This model includes a 2m cable. This is an accessory for HOBO data loggers, not available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.