Zoro Homepage
This item is Discontinued.
Onsrud 1" Ten Flute Routing End Mill Corner Radius 4"L EMC601032

1" Ten Flute Routing End Mill Corner Radius 4"L (Discontinued)

  • Mfr # EMC601032
  • Zoro # G5679256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601032
Zoro #
G5679256
UPC #
094713564973
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
4 in
Length of Cut
2 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Radius
0.0300"
Milling Diameter
1"
Milling Dia.
1 in
Corner Radius
0.03 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 2 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.