Zoro Homepage

1" Three Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC715638

  • Zoro # G5611042


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715638
Zoro #
G5611042
UPC #
094713562603
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
1.25 in
Neck Dia.
0.955 in
Neck Length
2.125 in
Radius
0.5000"
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Type
Center
List Number
AFCNS-3
Finish
Bright (Uncoated)
End Mill Application
Roughing
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
End Style
Ball Nose
End
Single
End Mill Material
Carbide
Shank Type
Straight
Item
Ball End Mill
Grade
High Performance
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.