Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Three Flute Routing End Mill Ball Nose 4"L

  • Mfr # AMC703638

  • Zoro # G5500031


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703638
Zoro #
G5500031
UPC #
094713560210
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
4 in
Length of Cut
1.25 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Radius
0.5000"
Milling Dia.
1 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
Item
Ball End Mill
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length
List Number
AFS-3
End Mill Application
Roughing
Cutting Type
Center
End Style
Ball Nose
Shank Type
Straight
End
Single
End Mill Material
Carbide
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.