Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Three Flute Routing End Mill Corner Radius 4"L

  • Mfr # AMC703634

  • Zoro # G5483791


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC703634
Zoro #
G5483791
UPC #
094713560203
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
4 in
Length of Cut
1.25 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Radius
0.2500"
Milling Diameter
1"
Corner Radius
0.25 in
Milling Dia.
1 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Item
Corner Radius End Mill
Grade
High Performance
List Number
AFS-3
End Style
Corner Radius
Cutting Direction
Right Hand
Cutting Type
Center
End
Single
Type
Aluminum Rougher/Finisher, Standard Length
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.25 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.