Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Three Flute Routing End Mill Corner Radius 5"L

  • Mfr # AMC704260

  • Zoro # G5495174


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704260
Zoro #
G5495174
UPC #
094713560388
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
2.5 in
Milling Diameter
1"
Radius
0.0300"
Dimension Type
Fractional Inch
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.03 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Grade
High Performance
Item
Corner Radius End Mill
Finish
Bright (Uncoated)
End Style
Corner Radius
Cutting Type
Center
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Medium Length
End
Single
List Number
AFM-3
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 2.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.