Zoro Homepage

1" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC706638

  • Zoro # G5822521


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706638
Zoro #
G5822521
UPC #
094713560807
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
1.25 in
Neck Dia.
0.955 in
Neck Length
2.125 in
Shank Dia.
1 in
Radius
0.5000"
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
Shank Type
Straight
Item
Ball End Mill
End Mill Material
Carbide
End
Single
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length, Necked
Grade
High Performance
List Number
AFNS-2
End Style
Ball Nose
Cutting Type
Center
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.