Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Two Flute Routing End Mill Ball Nose 5"L

  • Mfr # AMC701288

  • Zoro # G5671845


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC701288
Zoro #
G5671845
UPC #
094713559818
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
2.5 in
Shank Dia.
1 in
Radius
0.5000"
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Shank Type
Straight
Grade
High Performance
Type
Aluminum Rougher/Finisher, Medium Length
End Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
Cutting Type
Center
List Number
AFM-2
End Mill Application
Finishing
Finish
Bright (Uncoated)
End
Single
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
N
Measurement System
Inch
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.