Zoro Homepage

1" Two Flute Routing End Mill Corner Radius, 2-1/8" Neck

  • Mfr # AMC712634

  • Zoro # G5603647


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712634
Zoro #
G5603647
UPC #
094713561996
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
1.25 in
Neck Dia.
0.95 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Neck Length
2.125 in
Radius
0.2500"
Shank Dia.
1 in
Corner Radius
0.25 in
Milling Dia.
1 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.25 in, 1.25 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.