Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Two Flute Routing End Mill Corner Radius 6"L

  • Mfr # AMC701910

  • Zoro # G5704343


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC701910
Zoro #
G5704343
UPC #
094713559993
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
6 in
Length of Cut
3.25 in
Radius
0.0300"
Milling Diameter
1"
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in
Corner Radius
0.03 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
List Number
AFL-2
Cutting Type
Center
End
Single
Item
Corner Radius End Mill
Type
Aluminum Rougher/Finisher, Long Length
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Material
Carbide
End Style
Corner Radius
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 3.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.