Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Two Flute Routing End Mill Square, 3-1/8" Neck

  • Mfr # AMC713252

  • Zoro # G5539965


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC713252
Zoro #
G5539965
UPC #
094713562177
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
6 in
Length of Cut
1.25 in
Neck Dia.
0.95 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Neck Length
3.125 in
Milling Dia.
1 in
Milling Diameter
1"

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFCNM-2
Cutting Direction
Right Hand
Grade
High Performance
End Mill Material
Carbide
End
Single
Type
Aluminum Rougher/Finisher, Medium Length, Necked, Thru-Coolant
Item
Square End Mill
End Style
Square
Finish
Bright (Uncoated)
Cutting Type
Center
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. 0.95 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.