1/2" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 67-831
Zoro # G2818995
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/2 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67-831
Zoro #
G2818995
UPC #
895680018885
Country of Origin
United States
Dimensions
Overall Length
4 3/4 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Flute Length
3 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 3/4 in
Maximum Drilling Depth
3 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type 8 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.