Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Four Flute Routing End Mill Corner Radius, 2-3/8" Neck EMC602530

1/2" Four Flute Routing End Mill Corner Radius, 2-3/8" Neck (Discontinued)

  • Mfr # EMC602530
  • Zoro # G5492977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC602530
Zoro #
G5492977
UPC #
094713565802
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
5/8 in
Neck Dia.
15/32 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Neck Length
2 3/8 in
Dimension Type
Fractional Inch
Radius
0.0300"
Corner Radius
0.03 in
Milling Dia.
1/2 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single End
Helix Angle
40 Degrees
Cutting Type
Center
Type
Titanium Variable Index/Roughing, Standard Length, Necked
End
Single
End Style
Corner Radius
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Finish
Tin
List Number
EMC
Grade
High Performance
End Mill Material
Carbide
End Mill Style
Corner Radius
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 0.03 in, 5/8 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.