Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Four Flute Routing End Mill Corner Radius, 4-1/8" Neck EMC603244

1/2" Four Flute Routing End Mill Corner Radius, 4-1/8" Neck (Discontinued)

  • Mfr # EMC603244
  • Zoro # G5579752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC603244
Zoro #
G5579752
UPC #
094713566175
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
6 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Radius
0.0600"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Diameter
1/2"
Neck Length
4 1/8 in
Corner Radius
0.06 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Finish
Tin
Cutting Type
Center
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Style
Corner Radius
Type
Titanium Variable Index/Roughing, Long Length, Necked
End
Single
List Number
TVNL-4
Grade
High Performance
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.06 in, 0.625 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.