Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mm Two Flute Routing End Mill Square 100-mmL

  • Mfr # 52-742

  • Zoro # G5565743


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Diameter
12.00mm
Number of Flutes
2
Application
For Extruded Acrylic, Nylon, ABS, PE, Acetal, PET, HDPE, UHMW, Polycarbonate and Solid Surface
Single End/Double End
Single End
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-742
Zoro #
G5565743
UPC #
094713559269
Country of Origin
United States

Dimensions

Diameter
12.00mm
Overall Length
100 mm
Length of Cut
35 mm
Dimension Type
Metric
Shank Dia.
12 mm
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12 mm

Details

Number of Flutes
2
Application
For Extruded Acrylic, Nylon, ABS, PE, Acetal, PET, HDPE, UHMW, Polycarbonate and Solid Surface
Single End/Double End
Single End
Helix Angle
22 Degrees
End
Single
Finish
Bright (Uncoated)
End Style
Square
Cutting Type
Center
Item
Solid Router Bit
Type
Upcut Spiral O-Flute
Grade
High Performance
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
52-700
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Measurement System
Metric
End Mill Style
Square
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application
Foam, Soft Plastic, Wood
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Foam, Soft Plastic, Wood, Spiral O-Flute Upcut, Metric, 12 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.