Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mm Two Flute Routing End Mill Square 100-mmL

  • Mfr # 52-746

  • Zoro # G5832504


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Diameter
12.00mm
Number of Flutes
2
Application
For Extruded Acrylic, Nylon, ABS, PE, Acetal, PET, HDPE, UHMW, Polycarbonate and Solid Surface
Single End/Double End
Single End
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-746
Zoro #
G5832504
UPC #
094713559283
Country of Origin
United States

Dimensions

Diameter
12.00mm
Overall Length
100 mm
Length of Cut
55 mm
Shank Dia.
12 mm
Dimension Type
Metric
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12 mm

Details

Number of Flutes
2
Application
For Extruded Acrylic, Nylon, ABS, PE, Acetal, PET, HDPE, UHMW, Polycarbonate and Solid Surface
Single End/Double End
Single End
Helix Angle
22 Degrees
Item
Solid Router Bit
End Mill Material
Carbide
End Style
Square
Cutting Type
Center
Cutting Direction
Right Hand
End
Single
List Number
52-700
Finish
Bright (Uncoated)
Type
Upcut Spiral O-Flute
Grade
High Performance
End Mill Application
Finishing
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Primary Material Application
Foam, Soft Plastic, Wood
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Foam, Soft Plastic, Wood, Spiral O-Flute Upcut, Metric, 12 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.