Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Corner Radius 2-1/2"L EMC600968

1/2" Six Flute Routing End Mill Corner Radius 2-1/2"L (Discontinued)

  • Mfr # EMC600968
  • Zoro # G5727933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600968
Zoro #
G5727933
UPC #
094713564119
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Milling Diameter
5/8"
Radius
0.1200"
Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Dia.
0.625 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
TFS-6
Item
Corner Radius End Mill
Type
Titanium Finisher, Standard Length
End Style
Corner Radius
End Mill Material
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Finish
Tin
End
Single
Cutting Type
Center
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiN, Straight, Inch, 0.12 in, 0.625 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.