Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Corner Radius, 2-3/8" Neck EMC600070

1/2" Six Flute Routing End Mill Corner Radius, 2-3/8" Neck (Discontinued)

  • Mfr # EMC600070
  • Zoro # G5486065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600070
Zoro #
G5486065
UPC #
094713563204
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Radius
0.1200"
Dimension Type
Fractional Inch
Neck Length
2 3/8 in
Milling Dia.
0.5 in
Corner Radius
0.12 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End Style
Corner Radius
Finish
Tin
Cutting Direction
Right Hand
Cutting Type
Center
List Number
TFNS-6
Type
Titanium Finisher, Standard Length, Necked
End
Single
Item
Corner Radius End Mill
End Mill Material
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Style
Corner-Radius
Measurement System
Inch
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.12 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.