Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Corner Radius, 3-1/8" Neck EMC600342

1/2" Six Flute Routing End Mill Corner Radius, 3-1/8" Neck (Discontinued)

  • Mfr # EMC600342
  • Zoro # G5608705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600342
Zoro #
G5608705
UPC #
094713563440
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
6 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Neck Length
3 1/8 in
Radius
0.0600"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Diameter
1/2"
Milling Dia.
0.5 in
Corner Radius
0.06 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Tin
List Number
TFNM-6
End Style
Corner Radius
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Type
Titanium Finisher, Medium Length, Necked
End
Single
Cutting Type
Center
Grade
High Performance
Measurement System
Inch
End Mill Style
Corner-Radius
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.06 in, 0.625 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.