Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Corner Radius 3"L EMC601070

1/2" Six Flute Routing End Mill Corner Radius 3"L (Discontinued)

  • Mfr # EMC601070
  • Zoro # G5623755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601070
Zoro #
G5623755
UPC #
094713564997
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Milling Diameter
1/2"
Radius
0.1200"
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Corner Radius
0.12 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End Style
Corner Radius
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End
Single
Finish
Tin
Grade
High Performance
Type
Titanium Finisher, Medium Length
End Mill Material
Carbide
Cutting Type
Center
List Number
TFM-6
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.12 in, 1.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.