Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Corner Radius, 4-1/8" Neck EMC600656

1/2" Six Flute Routing End Mill Corner Radius, 4-1/8" Neck (Discontinued)

  • Mfr # EMC600656
  • Zoro # G5576277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600656
Zoro #
G5576277
UPC #
094713563822
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
6 in
Length of Cut
5/8 in
Neck Dia.
15/32 in
Dimension Type
Fractional Inch
Neck Length
4 1/8 in
Radius
0.0900"
Milling Diameter
1/2"
Shank Dia.
1/2 in
Milling Dia.
1/2 in
Corner Radius
0.09 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single End
Helix Angle
40 Degrees
End Style
Corner Radius
Cutting Type
Center
Finish
Tin
List Number
EMC
Item
Corner Radius End Mill
Type
Titanium Finisher, Long Length, Necked
Grade
High Performance
Cutting Direction
Right Hand
End
Single
End Mill Material
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Style
Corner Radius
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 0.09 in, 5/8 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.